6" LED Downlight, 625L, 5000K, 120V, E26 Base, 90+ CRI

Item #: 1132587
Cat #: DRDL6-06250009-12DE26-1C110
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Downlight, 625L, 5000K, 120V, E26 Base, 90+ CRI, order in multiples of 4

Overview

6" LED Downlight, 625L, 5000K, 120V, E26 Base, 90+ CRI, order in multiples of 4
Also known as: DRDL6-06250009-12DE26-1C110

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 65
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 65
Light Technology: LED
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)