Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Rural Utility Luminaire, 50W, 3000K, 120V, 5ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***
Overview
LED Rural Utility Luminaire, 50W, 3000K, 120V, 5ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***
The RUL LED Rural Utility luminaire delivers ultra-efficient LED lighting with a low total cost of ownership and a quick return on investment for end users requiring a 70-100W HPS or 100-175W Mercury Vapor replacement solution. By providing industry-leading efficacy of up to 114 lumens per watt and an industry-leading 10-year limited warranty, Cree is changing the assumptions associated with purchasing and maintaining utility and residential security lighting. While its lightweight design, tool-less entry, and easy installation make the RUL LED Rural Utility Luminaire an ideal solution for any contractor. Kitted options available. Applications: Rural, residential, street lighting, agricultural, and general security lighting
Also known as: RULHT5MEC30K-12UFN
Specifications
Material: | Die Cast Aluminum |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | Gray |
Mounting: | Tenon |
Wattage: | 50 |
Lumens: | 5300 |
Light Technology: | LED |
Material: | Die Cast Aluminum |
Volts AC: | 120 |
Mounting: | Tenon |
Lumens: | 5300 |
Color Temperature: | 3000 (Warm White) |
Color: | Gray |
Wattage: | 50 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)