General Electric 300HP,4P,449T,460V,841,TEFC,Small AC Motor Model # 5KS449XAA208

Item #: 1132640

Cat #: M8949

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M8949 MOTOR-X$D 841 LEAD

Overview

GEN M8949 MOTOR-X$D 841 LEAD
Also known as: M8949

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 300
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2980
Phase: 3
Horsepower: 300
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2980
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS