5KS324XAA114 MOTOR

Item #: 1132641

Cat #: M9583

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS324XAA114 MOTOR

Overview

5KS324XAA114 MOTOR
Also known as: M9583

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
Primary Voltage: 575
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 649
Phase: 3
Horsepower: 40
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 649