Printer Ribbon in Printer Specific Cartridge, Black, 2" x 75'

Item #: 1132671

Cat #: M61-R6610

UPC: 754473580568

to view pricing and more.
Documents & Guides
Printer Ribbon in Printer Specific Cartridge, Black, 2 Inch x 75 Foot, for M611 and BMP61 Printer

Overview

Printer Ribbon in Printer Specific Cartridge, Black, 2 Inch x 75 Foot, for M611 and BMP61 Printer
Also known as: 754473580568, M61-R6610

Specifications

Width: 2 in
Color: Black
Length: 75 ft
Width: 2 in
Length: 75 ft
Color: Black