Cat 6A Shielded Patch Cord, Yellow, 1 Meter, 28 AWG

Item #: 1132699

Cat #: STP28X1MYL

UPC: 074983003181

to view pricing and more.
TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Yellow, 1 Meter, 28 AWG

Overview

TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Yellow, 1 Meter, 28 AWG

With an ultra-thin, shielded design, simplify your high-speed network connections with tangle-free latches. Our Cat 6A STP patch cord is perfect for your networking needs.

Also known as: 074983003181, STP28X1MYL

Specifications

Length: 1 m
Gauge: 28 AWG
Type: CAT 6A
Color: Yellow
Shielding: Shielded
Length: 1 m
Type: CAT 6A
Shielding: Shielded
Gauge: 28 AWG
Color: Yellow