Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1132700

Cat #: STP28X5MYL

UPC: 074983017102

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Yellow, 5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Yellow, 5m.
Also known as: 074983017102, STP28X5MYL

Specifications

Color: Yellow
Color: Yellow