ETN DH367FDK Heavy Duty Safety Swit

Item #: 1132718

Cat #: DH367FDK

UPC: 782113589848

Sign In or Register to view pricing and more.
Documents & Guides
ETN DH367FDK Heavy Duty Safet

Overview

ETN DH367FDK Heavy Duty Safet
Also known as: 782113589848, DH367FDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 12