Ink Jet, Self-Lam Label, Polyolefin, 1.0

Item #: 1132764
Cat #: S100X400FAI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The ink jet self-laminating adhesive label is made of polyolefin is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 14 labels per sheet. The label has a white colored print-on area 1.0" (25.4 mm) high for 2-1 AWG wires and a clea

Overview

The ink jet self-laminating adhesive label is made of polyolefin is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 14 labels per sheet. The label has a white colored print-on area 1.0" (25.4 mm) high for 2-1 AWG wires and a clea
Also known as: S100X400FAI

Specifications

Material: Polyolefin
Type: Label
Length: 4 in
Color: White
Material: Polyolefin
Length: 4 in
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)