63A-D TRP-10KA 2P MCB

Item #: 1132872

Cat #: EP102ULD63

UPC: 413656869776

to view pricing and more.
Documents & Guides
No Documents Available
63A-D TRP-10KA 2P MCB

Overview

63A-D TRP-10KA 2P MCB
Also known as: 413656869776, EP102ULD63

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 20
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA