50A-D TRP-10KA 2P MCB

Item #: 1132880
Cat #: EP102ULD50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50A-D TRP-10KA 2P MCB

Overview

50A-D TRP-10KA 2P MCB
Also known as: EP102ULD50

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)