Slide Dimmer, 1000W, Incandescent, Nova, Black

Item #: 113290
Cat #: N-1000-BL
UPC:
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Black.

Overview

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Black.
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in black
Also known as: N-1000-BL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Light Technology: Halogen
Volts AC: 120
Color: Black
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)