
456 Malleable Split Ring Hanger for Copper Tube, 2 1/2" Copper Tube, 2 5/8" OD, 1/2" Rod
Item #: 1133109
Cat #: 4560250CP
UPC: 782856368885
to view pricing and more.
Documents & Guides
Malleable Split Ring Hanger For Copper Tube, Outer Diameter: 2-5/8", Copper Tube Size: 2-1/2", Material: Cast Iron
Overview
Malleable Split Ring Hanger For Copper Tube, Outer Diameter: 2-5/8", Copper Tube Size: 2-1/2", Material: Cast Iron
Quick closing hinged pipe clamp with threaded nut; for use with non-insulated copper pipe.
Also known as: 782856368885, 4560250CP
Features & Benefits
- Recommended for the suspension of stationary non-insulated copper tube lines
- Allows for piping runs close to ceiling or walls
- Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
Specifications
| Material: | Cast Iron |
| Diameter: | 0.500 in |
| Finish: | Copper Electroplated |
| Material: | Cast Iron |
| Finish: | Copper Electroplated |
| Diameter: | 0.500 in |