ProDySC - Three-Phase Voltage Sag Correction, 110 A, 480 VAC, Three Phase, 3-Wire, Extended, None

Item #: 1133135
Cat #: 1608P-110A480V3E
UPC: 885630712581
Sign In or Register to view pricing and more.
110 A PRO DYSC SAG CORRECTOR

Overview

110 A PRO DYSC SAG CORRECTOR
Also known as: 885630712581, 1608P-110A480V3E

Specifications

Phase: 3
Volts AC: 480
Amps: 110
Phase: 3
Amps: 110
Volts AC: 480

Customer Reviews

No reviews for this product
(0)