Sign In or Register to view pricing and more.
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 250lbs Weight Capacity
Overview
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 250lbs Weight Capacity
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ rolling tool box is constructed with impact resistant polymers, an industrial grade extension handle, 9 in. all terrain wheels and metal reinforced corners to provide up to 250 lbs of weight capacity in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, the Milwaukee PACKOUT™ rolling tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.
Also known as: 045242505357, 48-22-8426
Specifications
Weight Capacity: | 250 lbs |
Length: | 22.100 in |
Height: | 18.900 in |
Width: | 25.600 in |
Weight Capacity: | 250 lbs |
Height: | 18.900 in |
Length: | 22.100 in |
Width: | 25.600 in |
Customer Reviews
No reviews for this product
(0)