
1-1/4" Liquidtight Steel Flex, Extreme Temp, Black, 50' Coil
Item #: 1133176
Cat #: LTXES05B-B
UPC: 786210106755
to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Overview
1-1/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210106755, LTXES05B-B
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Length: | 50 ft |
| Material: | Steel |
| Type: | Extreme Temperature |
| Package Type: | Coil |
| Diameter: | 1 1/4 in |
| Length: | 50 ft |
| Type: | Extreme Temperature |
| Color: | Black |
| Material: | Steel |
| Package Type: | Coil |