CONTACTOR 600VAC 115AMP IEC +OPTIONS

Item #: 1133192

Cat #: LC1F115F5

UPC: 389110226532

to view pricing and more.
CONTACTOR 600VAC 115AMP IEC +OPTIONS

Overview

CONTACTOR 600VAC 115AMP IEC +OPTIONS
Also known as: 389110226532, LC1F115F5

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X