304SS Replacement Door, 4X, 30x24

Item #: 1133382

Cat #: Z30248SS3PT

UPC: 783510145545

to view pricing and more.
Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 30" x W: 24"

Overview

Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 30" x W: 24"

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145545, Z30248SS3PT

Specifications

Weight: 25 lb
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 25 lb
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3