90D 10X10 GALV SWP EL

Item #: 1133652

Cat #: 1010SLG

UPC: 761515180051

to view pricing and more.
Documents & Guides
No Documents Available
90D 10X10 GALV SWP EL

Overview

90D 10X10 GALV SWP EL
Also known as: 761515180051, 1010SLG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°