A-B 800T-J17KU7 30mm Selector Switc

Item #: 1133717

Cat #: 800T-J17KU7

UPC: 662468601368

to view pricing and more.
Documents & Guides
ALB 800T-J17KU7 30MM SELECTOR

Overview

ALB 800T-J17KU7 30MM SELECTOR
Also known as: 662468601368, 800T-J17KU7

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches