This product may not be available in all locations.

1-CKT FEED-THROUGH BLK 2 CONN PTS 4MM
Item #: 1133768
Cat #: 1492-L4Q-BR
UPC: 662073055327
to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block,One-Circuit Feed-Through Block,4 mm (# 22 AWG - # 10 AWG) or 2.5 mm (# 22 AWG - # 12 AWG),2 Connection points on each side,Brown,
Overview
Spring Clamp Terminal Block,One-Circuit Feed-Through Block,4 mm (# 22 AWG - # 10 AWG) or 2.5 mm (# 22 AWG - # 12 AWG),2 Connection points on each side,Brown,
Also known as: 662073055327, 1492-L4Q-BR
Specifications
| Color: | Brown |
| Family / Style: | 1492 |
| Volts DC: | 600 |
| Amps: | 33 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Size: | 4 mm |
| Volts AC: | 600 |
| Allowable Gauge Range: | 22 - 10, 22 - 12 |
| Color: | Brown |
| Volts DC: | 600 |
| Mounting: | DIN Rail |
| Size: | 4 mm |
| Allowable Gauge Range: | 22 - 10, 22 - 12 |
| Family / Style: | 1492 |
| Amps: | 33 |
| Poles: | 1 |
| Volts AC: | 600 |