NM Conduit, 1.5", Black, 50Ft

Item #: 1133786

Cat #: 166-90275

UPC: 089306369561

to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 1.50" Dia, Nylon PA6 Slit, Black, 50 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 1.50" Dia, Nylon PA6 Slit, Black, 50 ft/Std. Reel

A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306369561, 166-90275

Specifications

Color: Black
Diameter: 1.500 in
Length: 50 ft
Family / Style: HelaGuard
Color: Black
Length: 50 ft
Diameter: 1.500 in
Family / Style: HelaGuard