Wall Fixture, 3 Light, Olde Bronze

Item #: 113398

Cat #: 6493OZ

UPC: 783927117210

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Broadview, Size: 24x10-1/2", 100W, 120V, 3 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade.

Overview

Wall/Bath Light, Broadview, Size: 24x10-1/2", 100W, 120V, 3 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade.
Also known as: 783927117210, 6493OZ

Specifications

Wattage: 100
Length: 2 ft
Color: Bronze
Type: Bath/Wall Fixture
Wattage: 100
Color: Bronze
Length: 2 ft
Type: Bath/Wall Fixture