REXEL logo

ALUM TRAY

Item #: 1134
Cat #: 25A-09-12-144
UPC:
Sign In or Register to view pricing and more.
BLN 25A-09-12-144 ALUM TRAY

Product Overview

BLN 25A-09-12-144 ALUM TRAY
Also known as: 25A-09-12-144

Documents

No Documents Available
Frequently Bought Together (20)
Eaton B-Line
9ZN-1208NB Cable Tray Clamp/Guide, Length: 2-1/4", Hardware Size: 3/8", Material: Steel, Finish: Zinc Plated
nVent Hoffman
F66G90TX Wireway 90° Elbow-Tee-Cross, Type 1, 6"x6", Steel/Gray
nVent Hoffman
F88GCPNK Wireway Closure Plate, 8" x 8"
nVent Hoffman
F66G96 Wireway, Type 1, Hinged-Cover, 6" x 6" x 96", Steel, Gray, No KOs
nVent Hoffman
F66G120 Wireway, Type 1, Hinged-Cover, 6" x 6" x 120", Steel, Gray, No Knockouts.
nVent Hoffman
F66GPA Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Gray
nVent Hoffman
F66G24 Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
nVent Hoffman
F66GUC Wireway Connector, Type 1, Lay-In, 6" x 6", Steel, Gray
nVent Hoffman
F66G72 Wireway, Type 1, Hinged-Cover, 6" x 6" x 72", Steel, Gray, No KOs
nVent Hoffman
F66G48 Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
nVent Hoffman
F66G18 Wireway, Type 1, Hinged-Cover, 6" x 6" x 18", Steel, Gray, No Knockouts.
nVent Hoffman
F66G60 Wireway, Type 1, Hinged-Cover, 6" x 6" x 60", Steel, Gray, No KOs
nVent Hoffman
F88T172GVP Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Gray, No KOs
Eaton B-Line
5A-12-90HB24 BLI 5A1290HB24
Eaton B-Line
BLI 9A-1025 SPLICE (PAIR)
Eaton B-Line
9ZN-1208NB Cable Tray Clamp/Guide, Length: 2-1/4", Hardware Size: 3/8", Material: Steel, Finish: Zinc Plated
Eaton B-Line
9A-1005 EXTRA SPLICE PLATES
Eaton B-Line
9A-1005 EXTRA SPLICE PLATES
nVent Hoffman
F66G90E Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray
HellermannTyton
T120R0K2 Heavy Duty Cable Tie, 120lb, 15", Black

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)