Breaker, 5A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Item #: 11342

Cat #: 1489-A1D050

UPC: 781180896064

to view pricing and more.
Documents & Guides
Breaker, 5A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 5A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180896064, 1489-A1D050

Specifications

Family / Style: 1489
Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 5
Volts AC: 277
Poles: 1