Refill Tape, Vinyl, 1" x 18'

Item #: 1134277

Cat #: 1805429

UPC: 071701059857

to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Red

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Red

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701059857, 1805429

Specifications

Color: Red
Width: 1 in
Length: 1 in
Material: Vinyl
Color: Red
Length: 1 in
Width: 1 in
Material: Vinyl