LED Downlight, 7", 14.5W, 120V, 4000K

Item #: 1134285
Cat #: 14.5SMDL6DIM/840-(CRI-80)
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Downlight, 14.5 Watt, 120 Volt, Lumens: 1150, CRI: 80, Color Temperature: 4000K, 7.32" Dia. x 1.30" MOL, Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories (p/n 57973 for 4" Can Install & p/n 57974 for 5-6" Can Install) Sold Separately.

Overview

Dimmable LED Downlight, 14.5 Watt, 120 Volt, Lumens: 1150, CRI: 80, Color Temperature: 4000K, 7.32" Dia. x 1.30" MOL, Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories (p/n 57973 for 4" Can Install & p/n 57974 for 5-6" Can Install) Sold Separately.
Dimmable LED Downlight, 14.5 Watt, 120 Volt, Lumens: 1150, CRI: 80, Color Temperature: 4000K, 7.32" Dia. x 1.30" MOL, Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories (p/n 57973 for 4" Can Install & p/n 57974 for 5-6" Can Install) Sold Separately.
Also known as: 14.5SMDL6DIM/840-(CRI-80)

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14.500
Volts AC: 120
Lumens: 1150
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 14.500
Lumens: 1150
Light Technology: LED

Customer Reviews

No reviews for this product
(0)