Cable Tie Mount, Push Button, NAT

Item #: 11343

Cat #: PBMS-H25-C

UPC: 074983583652

to view pricing and more.
The push button cable tie mount requires a 0.25" (6.4 mm) hole and is natural color. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The push button cable tie mount requires a 0.25" (6.4 mm) hole and is natural color. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983583652, PBMS-H25-C

Specifications

Color: Natural
Material: Nylon
Mounting: 1/4 in Screw
Color: Natural
Mounting: 1/4 in Screw
Material: Nylon