Power Supply, w/UPS, 22.5-30VDC, 240W, 12kW Capacitor

Item #: 1134307

Cat #: 1606-XLSCAP24-12

UPC: 887172657344

to view pricing and more.
Documents & Guides
Power Supply, Performance, with UPS, 22.5 - 30 Volt DC Input, 240 Watt, 12kW Capacitor

Overview

Power Supply, Performance, with UPS, 22.5 - 30 Volt DC Input, 240 Watt, 12kW Capacitor

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. Catalog item 1606-XLSCAP24-12 is a 1606 power supply from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172657344, 1606-XLSCAP24-12

Specifications

Wattage: 240
Mounting: Chassis
Type: UPS, Power Supply
Volts DC Range: 22.500 - 30
Wattage: 240
Type: UPS, Power Supply
Mounting: Chassis
Volts DC Range: 22.500 - 30