50A, 2P, 120/240V, NEMA 1, 12 Circuit Transfer Panel

Item #: 113449
Cat #: EGS50L12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50A, 2P, 120/240V, NEMA 1, 12 Circuit Transfer PanelAutomatic Transfer Panel with Integral 12 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 21" x 14.25" x 4".

Overview

50A, 2P, 120/240V, NEMA 1, 12 Circuit Transfer PanelAutomatic Transfer Panel with Integral 12 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 21" x 14.25" x 4".
Also known as: EGS50L12

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)