
20 W LED T12 4' Glass Lamp
Item #: 1134619
Cat #: 20T12EMLED/48-4000-IF-G-10/1
UPC: 046677463113
to view pricing and more.
Documents & Guides
LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 46311-7 / Mdl.# 9290012265 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Overview
LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 46311-7 / Mdl.# 9290012265 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677463113, 20T12EMLED/48-4000-IF-G-10/1
Specifications
| Lumens: | 2800, 1850, 2100 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 20 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Volts AC: | 347 |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2800, 1850, 2100 |
| Wattage: | 20 |
| Length: | 4 ft, 48 in |
| Volts AC: | 347 |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 4000 (Cool White) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Color Rendering Index (CRI): | 83 |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |