Breaker, PowerPacT L, 600A, 3P, 600VAC, 25kA, I-Line, MicroLogic 6.3A, 80%, ABC

Item #: 1134635

Cat #: LJA36600U44X

UPC: 785901486985

to view pricing and more.
Breaker, PowerPacT L, 600 Amp, 3-Pole, 600 Volt AC, 25 kA, I-Line, MicroLogic 6.3 Amp, 80%, ABC

Overview

Breaker, PowerPacT L, 600 Amp, 3-Pole, 600 Volt AC, 25 kA, I-Line, MicroLogic 6.3 Amp, 80%, ABC

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and draw out constructions. This PowerPacT L, 600A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker provides MicroLogic Ammeter with a 6.3A trip unit and an LSIG function. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901486985, LJA36600U44X

Specifications

Poles: 3
Amps: 600, 6.300
Type: Breaker; Molded Case
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case
Standards: California Proposition 65
Amps: 600, 6.300
Volts AC: 600
Interrupt Rating AC: 25 kA