12W PAR30S LED Lamp, 27K

Item #: 1134704

Cat #: 12PAR30S/AMB/F25/827/DIM-ULW

UPC: 046677467876

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 46787-8, Mdl # 9290012948. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 46787-8, Mdl # 9290012948. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.
Also known as: 046677467876, 12PAR30S/AMB/F25/827/DIM-ULW

Specifications

Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 850
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°