Pull Box, NEMA 1, Screw Cover, 12" x 12" x 10", Gray, No KOs

Item #: 113473

Cat #: 121210SCNK

UPC: 761515226100

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 12" x 12" x 10", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 12" x 12" x 10", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515226100, 121210SCNK

Specifications

Height: 12 in
Depth: 10 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 10 in
Mounting: Surface
Color: Gray