REXEL logo

Cable Tie, 7.4" Long, Standard, Nylon, Natural

Item #: 1134856
Cat #: S7-50-C
UPC: 613056258013
Sign In or Register to view pricing and more.
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7-7/8" (200 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100
Substitutes
Thomas & Betts
Item #: 21847
CAT #: L-7-50-9-C
UPC: 728494917207
Sign In or Register to view pricing and more.

Product Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7-7/8" (200 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100
Also known as: 613056258013, S7-50-C

Frequently Bought Together (72)

Specifications

Product Width: 0.140 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.870 in
Product Width: 0.140 in
Weight Capacity: 50 lbs
Length: 7.870 in
Color: White
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)