LED Wallpack, 21 Watt, 4000K, 120-277V, Dark Bronze

Item #: 1134921

Cat #: SG1-20-4K-PCU

UPC: 785988033195

to view pricing and more.
Documents & Guides
LED Wallpack, 21 Watt, 2310 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze

Overview

LED Wallpack, 21 Watt, 2310 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze
Also known as: 785988033195, SG1-20-4K-PCU

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 21
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 21
Light Technology: LED
Color: Dark Bronze
Volts AC: 120, 277
Standards: California Proposition 65