Cable Tie, 9.8L (249mm), Standard, Heat

Item #: 1135344

Cat #: PLT2.5S-M30

UPC: 074983536030

to view pricing and more.
Documents & Guides
No Documents Available
Pan-Ty® locking tie, standard cross section, 9.8 (249mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, standard cross section, 9.8 (249mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983536030, PLT2.5S-M30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Diameter: 2.500 in
Length: 9.800 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Length: 9.800 in
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Diameter: 2.500 in
Product Thickness: 0.052 in