4.5W A19 LED Lamp, 27K

Item #: 1135371

Cat #: LED4.5A19DIM827FILG3RP

UPC: 046135745904

Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Lamp, A19, 40W Equivalent, 2700K, Soft White

Overview

LED Filament Lamp, A19, 40W Equivalent, 2700K, Soft White
Also known as: 046135745904, LED4.5A19DIM827FILG3RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)