4.5W A15 LED Lamp, 22K

Item #: 1135381

Cat #: LED4.5A15DIM822VING2RP

UPC: 046135753435

to view pricing and more.
Documents & Guides
Filament LED Lamp, 4.5 Watt, Bulb: A15, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 5 *Sylvania # 75343* *Sylvania Part # 75343*

Overview

Filament LED Lamp, 4.5 Watt, Bulb: A15, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 5 *Sylvania # 75343* *Sylvania Part # 75343*
Also known as: 046135753435, LED4.5A15DIM822VING2RP

Specifications

Color: Amber
Lumens: 380
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White)
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Color: Amber
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 380
Volts AC: 120
Shape: A15 (Arbitrary)
Wattage: 4.500