
4.5W ST19 LED Lamp, 22K, Amber
Item #: 1135384
Cat #: LED4.5ST19DIM822VING2RP
UPC: 046135753510
to view pricing and more.
Documents & Guides
Filament LED Lamp, 4.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75351* *Sylvania Part # 75351*
Overview
Filament LED Lamp, 4.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75351* *Sylvania Part # 75351*
Also known as: 046135753510, LED4.5ST19DIM822VING2RP
Specifications
| Lumens: | 380 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2200 (Warm White) |
| Color Rendering Index (CRI): | 80 |
| Shape: | ST19 (Antique) |
| Type: | Filament |
| Wattage: | 4.500 |
| Light Technology: | LED |
| Lumens: | 380 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Type: | Filament |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2200 (Warm White) |
| Shape: | ST19 (Antique) |
| Wattage: | 4.500 |