This product has been discontinued.

LED Replacement for 55-36W 4-Pin Compact Fluorescent Lamp, 3500K
Item #: 1135404
Cat #: HN-PLL-L-22-23W-835-G1
UPC: 815975021468
to view pricing and more.
Documents & Guides
LED Replacement for 55-36W 4-Pin Compact Fluorescent Lamp, 3500K, for Fixture with 2G11 Socket, 120-277VAC, 22 Inch Tube, 1st Generation
Overview
LED Replacement for 55-36W 4-Pin Compact Fluorescent Lamp, 3500K, for Fixture with 2G11 Socket, 120-277VAC, 22 Inch Tube, 1st Generation
Also known as: 815975021468, HN-PLL-L-22-23W-835-G1
Specifications
| Lumens: | 2600 |
| Volts AC: | 120, 277 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Lumens: | 2600 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Base: | 4-Pin (G24q) |
| Volts AC: | 120, 277 |
| Light Technology: | LED |