Surface Ambient Luminaire

Item #: 1135507
Cat #: LS8-100L-35K-10V-FD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Ambient Luminaire, 8', 120-277V, 77W, Lumen: 10000, 3500K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 8', 120-277V, 77W, Lumen: 10000, 3500K, White, 0-10V Dimming
The LS-FD HIgh Efficiency Series surface ambient luminaire delivers up to 105 lumens per watt with 80+ CRI illumination. The 8' (2438mm) luminaire is available with up to 8,100 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD HIgh Efficiency Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD HIgh Efficiency Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade
Also known as: LS8-100L-35K-10V-FD

Specifications

Length: 8 ft, 96 in
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)