LED Streetlight, Rural Utility Luminaire, 50W, 3000K, 120V

Item #: 1135511
Cat #: RULHT2MEC30K-12UFNES-K1
UPC:
Sign In or Register to view pricing and more.
LED Rural Utility Luminaire, 50W, 3000K, 120V, 2ME Optic, 110 LPW, 10kV Surge Suppression Protection, Photocell, 24" Arm, 7' cord (pre-installed), 70-100W HPS or 100-175W Mercury Vapor Replacement.

Overview

LED Rural Utility Luminaire, 50W, 3000K, 120V, 2ME Optic, 110 LPW, 10kV Surge Suppression Protection, Photocell, 24" Arm, 7' cord (pre-installed), 70-100W HPS or 100-175W Mercury Vapor Replacement.
From rural street lighting to storage facilities, the RUL Series outperforms incumbent technology by providing superior illumination and economic performance for municipalities and utilities, resulting in expedient payback with less than half the wattage of comparable traditional solutions.
Also known as: RULHT2MEC30K-12UFNES-K1

Specifications

Type: Pole Light, 0-10V Dimming
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 50
Light Technology: LED
Type: Pole Light, 0-10V Dimming
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 50

Customer Reviews

No reviews for this product
(0)