This product has been discontinued.

LED Troffer, 1 x 4, 4000 Lumen, 3000K, Commercial Series
Item #: 1135533
Cat #: ZR14C-40L-30K-10V-FD
UPC: 849665014768
to view pricing and more.
Documents & Guides
ZR14 Commercial Series, 4000 Lumen, 3000K, 120-277V, 0-10V Dimming, 80+ CRI
Overview
ZR14 Commercial Series, 4000 Lumen, 3000K, 120-277V, 0-10V Dimming, 80+ CRI
Also known as: 849665014768, ZR14C-40L-30K-10V-FD
Specifications
| Mounting: | Recessed |
| Wattage: | 32 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Length: | 4 ft |
| Dimmable: | Yes |