This product has been discontinued.

LED Troffer, 1 x 4, Commercial, 4000L, 5000K, 0-10V Dimming
Item #: 1135534
Cat #: ZR14C-40L-50K-10V-FD
UPC: 849665014782
to view pricing and more.
Documents & Guides
ZR14 Commercial, 4000L, 5000K, 0-10V Dimming
Overview
ZR14 Commercial, 4000L, 5000K, 0-10V Dimming
Also known as: 849665014782, ZR14C-40L-50K-10V-FD
Specifications
| Mounting: | Recessed |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Dimmable: | Yes |