LED Troffer, 2 x 2, 3200 Lumen, 4000K, TrueWhite Technology

Item #: 1135552
Cat #: ZR22T-32L-40K-10V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ZR22T TrueWhite Technology, 3200 Lumen, 4000K, 120-277V, 0-10V Dimming, 90+ CRI

Overview

ZR22T TrueWhite Technology, 3200 Lumen, 4000K, 120-277V, 0-10V Dimming, 90+ CRI
The ZR-T TrueWhite LED troffer delivers 3200 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacious 100 LPW along with 0-10V dimming to meet local energy codes. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost
Also known as: ZR22T-32L-40K-10V

Specifications

Mounting: Recessed
Wattage: 32
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Length: 2 ft
Dimmable: Yes
Wattage: 32
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)