Mastic Tape

Item #: 1135605

Cat #: 2229-P-3-3/4X6-1/2

UPC: 054007503378

to view pricing and more.
Documents & Guides
Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 54' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

Overview

Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 54' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

3M™ Scotch-Seal™ Tape 2229 has a UV-resistant pad with a rubber backing, as well as good self-healing properties after being cut or punctured. The tacky mastic adhesive of the pad adheres over irregular surfaces to provide excellent moisture resistance. It maintains its stability over a wide temperature range and offers good adhesion to metals, rubbers, synthetic cable insulations and jackets. It also provides corrosion protection to a variety of electrical connections, sealing ducts and cable end seals. RoHS 2011/65/EU Compliant.

Also known as: 054007503378, 2229-P-3-3/4X6-1/2

Specifications

Length: 54 ft
Width: 3 3/4 in
Material: Vinyl
Color: Black
Length: 54 ft
Material: Vinyl
Width: 3 3/4 in
Color: Black