12W PAR30S LED Lamp, 40K

Item #: 1135752

Cat #: 12PAR30S/AMB/F40/840/DIM-ULW

UPC: 046677467920

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 40º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 46792-8, Mdl # 9290012954. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 40º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 46792-8, Mdl # 9290012954. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.
Also known as: 046677467920, 12PAR30S/AMB/F40/840/DIM-ULW

Specifications

Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 850
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Angle: 40°