Winged Easy-Twist Wire Connectors, Red, 100PK
Item #: 1135822
Cat #: WWC-R-SJ
UPC: 662381142450
Sign In or Register to view pricing and more.
Winged Easy-Twist Wire Connectors, Red, 1 Pack = 100 Pcs
Overview
Winged Easy-Twist Wire Connectors, Red, 1 Pack = 100 Pcs
- High Conductivity Copper Tubing (for use with various classes of stranded copper conductor only) • High Conductivity Aluminum Tubing (dual rated for use with copper or aluminum conductor) • Electro-Tin Plated to prevent corrosion, oxidation and provide low contact resistance. • Aluminum Compression products are pre-filled with oxide inhibitor and capped • UL 486A Listed for Copper Compression (for use with copper conductor only) (CU9 Rated) • UL 486B Listed for Aluminum Compression (for use with copper or aluminum conductor) (AL9CU Rated) • UL 467 Listed Grounding and Bonding Equipment (#6 thru 250 GL, GLN, L, LN & SC, C connectors only) • cULus Listed UL486A/B providing Canadian UL Listed product. • All NSi Compression Connectors are rated to 35KV when properly installed and complying with cable manufacturers instructions for voltage stress relief.
Also known as: 662381142450, WWC-R-SJ
Specifications
| Color: | Red |
| Material: | Thermoplastic |
| Color: | Red |
| Material: | Thermoplastic |