Surface Ambient Luminaire

Item #: 1135913

Cat #: LS4-50L-35K-10V-FD

UPC: 849665013433

to view pricing and more.
Documents & Guides
LED Surface Ambient Luminaire, 4', 120-277V, 38W, Lumens: 5000, 3500K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 4', 120-277V, 38W, Lumens: 5000, 3500K, White, 0-10V Dimming

The LS-FD High Efficiency surface ambient luminaire delivers 105 lumens per watt with 80+ CRI illumination. The 4' (1219mm) luminaire is available with up to 4,000 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade.

Also known as: 849665013433, LS4-50L-35K-10V-FD

Specifications

Wattage: 38
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes